Shop All Equipment & Container Labels
Zoro Select
Label, Safety, Danger No Smoking, PK5
Mfr # HWL-535-780-5PK
Zoro # G4445141
product price: $3.25
/pk 5, $0.65/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Safety
- Language English
- Legend Danger No Smoking
- Material Polyester
- Legend/Background Color Red, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HWL-535-780-5PK
- Zoro # G4445141
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Sign Legend Character Height | 3/8 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 0 1 pc, 3PK (844810)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (70-225)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-732-5PK (HWL-535-732-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-729-5PK (HWL-535-729-5PK)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-731-5PK (HWL-535-731-5PK)
- ZORO SELECT Container Label, 4" x 3", PS Vinyl, PK250 (GHS2264ALV)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC318 (LELC318)
- Zoro Select Safety Labels