Shop All Equipment & Container Labels
Zoro Select
Label, Safety, 3-1/2 in. H, English, PK5, OSL-941-5PK
Mfr # OSL-941-5PK
Zoro # G4445275
product price: $3.39
/pk 5, $0.68/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Safety
- Language English
- Legend Danger Contains Asbestos Fibers Avoid Creating Dust. Cancer and Lung Disease Hazard.
- Material Polyester
- Legend/Background Color Red, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OSL-941-5PK
- Zoro # G4445275
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Sign Legend Character Height | 3/8 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Danger Contains Asbestos Fibers Avoid Creating Dust. Cancer and Lung Disease Hazard., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag (BPC-E-1BG)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Before You Lift Remember Over Sign, Portrait (OS-NS-A-1014-V-10332)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- ZORO SELECT Container Label, 4" x 3", PS Vinyl, PK250 (GHS2264ALV)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-728-5PK (HWL-535-728-5PK)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-707-5PK (HWL-535-707-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-752-5PK (HWL-535-752-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-730-5PK (HWL-535-730-5PK)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- Zoro Select Equipment & Container Labels