Shop All Label Maker Ribbons
Zoro Select
Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black
Mfr # 35YP38
Zoro # G9407806
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c
- Ink Color Black
- Width 4-3/32"
- Length 508 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35YP38
- Zoro # G9407806
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Width | 4-3/32" |
Length | 508 ft. |
Core Dia. | 1" |
Ribbon Length | 508 ft. |
Ribbon Width | 4.09 |
Details
Color | Black |
Printer Series Compatibility | Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c |
Item | Label Printer Ribbon |
Ink Color | Black |
Formulation | Wax/Resin |
For Use With | Intermec Table Top Printer |
Characteristics | Prints Up to 10 ips Using Less Print Head Energy, Provides Excellent Print Darkness and Increased Abrasion and Heat Resistance |
Rolls per Case | 6 |
Compatible Printer Brand | Intermec |
Ribbon Material | Wax/Resin |
Description
Label Printer Ribbon, Ribbon Material Wax/Resin, Compatible Printer Brand Intermec, Ribbon Width 4.09, Ribbon Length 508 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size L (7000-12PR)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- HY-KO 4In Black Plastic Number 9, 10PK (A10299)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP42)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- ZORO SELECT Label Printer Ribbon, 2-3/8" W, 1476 ft. L, Black (35YP33)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- BRADY Label, 1 in W, White (M7-176-593)
- Zoro Select Label Maker Ribbons