Shop All Label Maker Ribbons
Zoro Select
Label Printer Ribbon, 4-3/32" W, 1499 ft. L, Black
Mfr # 35YP32
Zoro # G9407745
product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c
- Color Black
- For Use With Intermec Table Top Printer
- Ink Color Black
- Width 4-3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP32
- Zoro # G9407745
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Width | 4-3/32" |
Length | 1499 ft. |
Ribbon Width | 4.09 |
Core Dia. | 1" |
Ribbon Length | 1499 ft. |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c |
Color | Black |
For Use With | Intermec Table Top Printer |
Ink Color | Black |
Characteristics | Mainstream, General-Purpose Applications Up to 8 ips, Antistatic Back Coating Formulation to Extend The Life of Print Heads |
Formulation | Wax |
Ribbon Material | Wax |
Compatible Printer Brand | Intermec |
Rolls per Case | 6 |
Description
Label Printer Ribbon, Ribbon Material Wax, Compatible Printer Brand Intermec, Ribbon Width 4.09, Ribbon Length 1,499 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black Foam, 12, PR (189010-12)
- CONDOR Full Body Harness, S, Polyester (G7023QCFDS)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 110)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP31)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- AMANO MJR-PLUS ink ribbon (CE-320052)
- Zoro Select Label Maker Ribbons