Shop All Label Maker Ribbons
Zoro Select
Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black
Mfr # 35YP28
Zoro # G9407702
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
- Color Black
- For Use With Zebra Table Top Printer
- Ink Color Black
- Length 1476 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35YP28
- Zoro # G9407702
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Length | 1476 ft. |
Width | 4-1/32" |
Ribbon Width | 4.03 |
Ribbon Length | 1476 ft. |
Core Dia. | 1" |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510 |
Color | Black |
For Use With | Zebra Table Top Printer |
Ink Color | Black |
Formulation | Wax |
Characteristics | Mainstream, General-Purpose Applications Up to 8 ips, Antistatic Back Coating Formulation to Extend The Life of Print Heads |
Compatible Printer Brand | Zebra |
Ribbon Material | Wax |
Rolls per Case | 6 |
Description
Label Printer Ribbon, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 4.03, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- BRADY Pipe Marker, Water, Green, 41482 (41482)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-05)
- OSBORNE Osborn 1 Aluminum Alloy Lockout Hasp (OG-80)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP31)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- BRADY Label, 1 1/2 in W, Clear; White (M7-109-427)
- Zoro Select Safety Labels