Shop All Label Maker Ribbons
Zoro Select
Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black
Mfr # 35YP40
Zoro # G9407824
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
- Color Black
- Ink Color Black
- Length 1476 ft.
- Width 3-5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35YP40
- Zoro # G9407824
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Length | 1476 ft. |
Width | 3-5/32" |
Ribbon Width | 3.16 |
Core Dia. | 1" |
Ribbon Length | 1476 ft. |
Details
Printer Series Compatibility | Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510 |
Color | Black |
Item | Label Printer Ribbon |
Ink Color | Black |
Characteristics | Designed for Flat Head Applications Requiring High levels of Abrasion, Heat and Solvent Resistance, Provides Dense Dark Printed Images, Antistatic Back Coating to Extend The Life of Print Heads |
Formulation | Resin |
For Use With | Zebra Table Top Printer |
Rolls per Case | 6 |
Ribbon Material | Resin |
Compatible Printer Brand | Zebra |
Description
Label Printer Ribbon, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 3.16, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 17, Yellow, PR (151017)
- PORTWEST Classic Rain Jacket, XL (US440)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP42)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- ZORO SELECT Label Printer Ribbon, 5-63/64" W, 1476 ft. L, Black (35YP30)
- BRADY Label, 4 1/8 in W, Red; White (BM7C-2000-855-DAN)
- Zoro Select Safety Labels