Shop All Label Maker Ribbons
Zoro Select
Label Printer Ribbon, 2-3/8" W, 1476 ft. L, Black
Mfr # 35YP26
Zoro # G9407684
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
- Ink Color Black
- Width 2-3/8"
- Length 1476 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35YP26
- Zoro # G9407684
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Width | 2-3/8" |
Length | 1476 ft. |
Ribbon Length | 1476 ft. |
Core Dia. | 1" |
Ribbon Width | 2.38 |
Details
Color | Black |
Printer Series Compatibility | Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510 |
Item | Label Printer Ribbon |
Ink Color | Black |
For Use With | Zebra Table Top Printer |
Characteristics | Mainstream, General-Purpose Applications Up to 8 ips, Antistatic Back Coating Formulation to Extend The Life of Print Heads |
Formulation | Wax |
Rolls per Case | 6 |
Ribbon Material | Wax |
Compatible Printer Brand | Zebra |
Description
Label Printer Ribbon, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 2.38, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD695PB (ESD695PB)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13004-02)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- ZORO SELECT Label Printer Ribbon, 2-3/8" W, 1476 ft. L, Black (35YP33)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY17)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- Zoro Select Label Maker Ribbons