Shop All Equipment & Container Labels
Zoro Select
Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-942-5PK
Mfr # OSL-942-5PK
Zoro # G4445476
product price: $3.29
/pk 5, $0.66/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Machine/Equipment
- Language English
- Legend Caution Keep Hands Clear Do Not Reach Into Running Equipment
- Material Polyester
- Legend/Background Color Yellow, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OSL-942-5PK
- Zoro # G4445476
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Sign Legend Character Height | 3/8 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Clear Do Not Reach Into Running Equipment, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH5X0025PI)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- ZORO SELECT Label, Danger Hazardous Voltage, PK5 (HWL-535-702-5PK)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-704-5PK (HWL-535-704-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-724-5PK (HWL-535-724-5PK)
- ZORO SELECT Label, 3-1/2 in H, Danger High Voltage, PK5 (OSL-929-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-731-5PK (HWL-535-731-5PK)
- GHS SAFETY Label, Gloss Paper, Full Body Suit, PK1120 (GHS1220)
- Zoro Select Equipment & Container Labels