Shop All Equipment & Container Labels
Zoro Select
Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-731-5PK
Mfr # HWL-535-731-5PK
Zoro # G4445388
product price: $3.45
/pk 5, $0.69/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Machine/Equipment
- Language English
- Legend Warning Pinch Point. Keep Hands Clear. (Gear Hazard Pictogram)
- Material Polyester
- Legend/Background Color Orange, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HWL-535-731-5PK
- Zoro # G4445388
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Sign Legend Character Height | 1/4 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. (Gear Hazard Pictogram), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK HMIG Label, 3 In. H, 5 In. W, PK25 (Y604388)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-732-5PK (HWL-535-732-5PK)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-751-5PK (HWL-535-751-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK (HWL-535-722-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-710-5PK (HWL-535-710-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-934-5PK (OSL-934-5PK)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- Zoro Select Equipment & Container Labels