Shop All Equipment & Container Labels
Zoro Select
Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-721-5PK
Mfr # HWL-535-721-5PK
Zoro # G4445589
product price: $3.29
/pk 5, $0.66/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Machine/Equipment
- Language English
- Legend Warning Do Not Operate Without Guards In Place. Moving Parts Can Crush and Cut. (Roller Hazard Pictogram)
- Material Polyester
- Legend/Background Color Orange, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HWL-535-721-5PK
- Zoro # G4445589
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Sign Legend Character Height | 3/16 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place. Moving Parts Can Crush and Cut. (Roller Hazard Pictogram), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0050-GA_4x18 (LCVB-0050-GA_4x18)
- CONDOR Stick Welding Gloves, Cowhide Palm, L, PR (5T184)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (304340184)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- ZORO SELECT Label, Safety, Danger No Smoking, PK5 (HWL-535-780-5PK)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-708-5PK (HWL-535-708-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-734-5PK (HWL-535-734-5PK)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- Zoro Select Safety Labels