Shop All Label Holders
Zoro Select
Label Holder, Magnetic, 1/2 In x 6 In, PK12
Mfr # M21
Zoro # G4771112
product price: $11.55
/pk 12, $0.96/ea
$11.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Label Holder Mounting Type Magnetic
- Includes White Paper Inserts
- Length 6 in
- Label Holder Style Slide In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21
- Zoro # G4771112
- UPC # 659900412118
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1/2 in |
Length | 6 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Magnetic |
Includes | White Paper Inserts |
Label Holder Style | Slide In |
Color | Clear |
Finish | Matte |
Material | Plastic |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Number of Label Holders | 12 |
Series | M |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Magnetic, Number of Label Holders 12, Overall Length 6 in, Overall Width 1/2 in, Product Type Label Holder, Series M, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Diesel Fuel Flammable No Smoking Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1128)
- HY-KO 3In Reflective Number 8, 10PK (B00449)
- 3M Exhalation Valve (6889)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- ZORO SELECT Magnetic Label Holder, 2 x 4 In, PK100 (10E823)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- ZORO SELECT Magnetic Roll Stock Holder, 1 In. Width (MX-160)
- ZORO SELECT Magnetic Label Holder, 1 x 4 In, PK100 (10E822)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- AIGNER INDEX Nexel® ABM48C Clear Label Holder 48"W x 1-1/4"H (WR-12548-BP)
- Zoro Select Safety Labels