Shop All Digital Microscopes
Zoro Select
Lab Tray, Chem Res, 3/4X10X14
Mfr # 3034031537
Zoro # G4003072
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ESD Conductive No
- Material Fiberglass
- Color Beige
- Outside Height 3/4 in
- Outside Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3034031537
- Zoro # G4003072
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Outside Height | 3/4 in |
Outside Width | 10 in |
Outside Length | 14 in |
Overall Length | 14 in |
Overall Height | 3/4 in |
Overall Width | 10 in |
Inside LxWxH | 13 3/4 in x 10 5/8 in x 1 in |
Inside Height | 1 in |
Bottom Inside Length | 13 3/4 in |
Bottom Inside Width | 10 5/8 in |
Overall LxWxH | 14 in x 10 in x 3/4 in |
Details
Item | Tray |
ESD Conductive | No |
Material | Fiberglass |
Color | Beige |
Tray Item | Tray |
Electrostatic Discharge | No |
Shape | Rectangle |
Stackable | No |
Drop Sides | No |
Weight Capacity | 100 lb |
Description
Tray, Bottom Inside Length 13 3/4 in, Bottom Inside Width 10 5/8 in, Inside Height 1 in, Color Beige, Electrostatic Discharge No, Material Fiberglass, Overall Height 3/4 in, Overall Length 14 in, Overall Width 10 in, Weight Capacity 100 lb, Drop Sides No, Stackable No, Pack Quantity 1, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Tube Clamp, 9/16 In, Acetal, PK3 (F18212-0000)
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 60 mL, PK8 (5YHG3)
- CYNAMED Stainless Steel Spatula/Chisel Wax/Cla (CYZR-986)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Green, PK72 (HS9914)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- MARSON Carson ZM-721 MonoZoom 7-21 x 21 mm Zoom Monocular (ZM-721)
- INDUSTRIAL C & S GE Equipment GRND Kit (TGL20CP)
- Zoro Select Microscopes