Shop All Hasps
This Product is Discontinued
Zoro Select
L-Track Fasteners, Zinc Plated, PK10 (Discontinued)
Mfr # 32J646
Zoro # G9466843
This Product is Discontinued
Key Features
- Working Load Limit 4,000 lb
- Finish Zinc Plated
- Length 1 in
- Width 1/4 in
- For Use With L-Track and Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J646
- Zoro # G9466843
- UPC # 190735464007
- Country of Origin Taiwan, Province of China
- Category Hasps
Dimensions
Length | 1 in |
Width | 1/4 in |
Overall Length | 1 in |
Overall Width | 1/4 in |
Details
Item | L-Track Fasteners |
Working Load Limit | 4,000 lb |
Finish | Zinc Plated |
For Use With | L-Track and Fittings |
Material | Steel |
Description
L-Track Fasteners, Product Type L-Track Fasteners, Working Load Limit 4,000 lb, Material Steel, Overall Width 1/4 in, Overall Length 1 in, Finish Zinc Plated, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.