Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 5/8"-11, 12" L, Carbon Steel Plain
Mfr # 45190
Zoro # G4456356
original price:
$68.20
94% off
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45190
- Zoro # G4456356
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 12" |
Anchor Dia. | 5/8 in |
Thread Length | 3-3/4" |
Width | 10 |
Hook Length | 2" |
Anchor Diameter | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
Weight | 32 |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Removable | Permanent |
Thread Type | Coarse |
Description
Anchor Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 12 in, Thread Length 3 3/4 in, Hook Length 2 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.8888)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0050)
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Plain (45200)
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Plain, 25 PK (U17122.050.1200)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain, 25 PK (U17122.050.1000)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Plain (45204)
- GRIP-RITE 1/2 In. x 12 In. Galvanized Foundation Anchor Bolt with Nut & Washer, 50PK (1212GAB50)
- Zoro Select Cast-In Anchors