Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 5/8"-11, 12" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45216
Zoro # G4456146
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45216
- Zoro # G4456146
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 12" |
Thread Length | 3-3/4" |
Anchor Dia. | 5/8 in |
Hook Length | 2" |
Anchor Diameter | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Thread Type | Coarse |
Material Grade/Class | Grade 55 |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 12 in, Thread Length 3 3/4 in, Hook Length 2 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37171.031.0001)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Hot Dipped Galvanized (45224)
- ZORO SELECT L-Hook, 3/4"-10, 15" L, Carbon Steel Hot Dipped Galvanized (45110)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Hot Dipped Galvanized (45225)
- ZORO SELECT L-Hook, 5/8"-11, 8" L, Carbon Steel Hot Dipped Galvanized (45214)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- MIDWEST FASTENER L-Hook, 3/8"-16, 12" L, Steel Hot Dipped Galvanized, 25 PK (09542)
- Zoro Select Bent Bolt Anchors