Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 5/8"-11, 10" L, Carbon Steel Plain
Mfr # 45189
Zoro # G4456347
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Anchor Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45189
- Zoro # G4456347
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 10" |
Anchor Dia. | 5/8 in |
Thread Length | 3-3/4" |
Hook Length | 2" |
Anchor Diameter | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Thread Type | Coarse |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 10 in, Thread Length 3 3/4 in, Hook Length 2 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SH-137)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- ZORO SELECT #10-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB69)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB43)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain, 25 PK (U17122.050.1000)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain (45182)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Hot Dipped Galvanized (45112)
- ZORO SELECT L-Hook, 1/2"-13, 14" L, Carbon Steel Hot Dipped Galvanized (45211)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Plain (53776)
- Zoro Select Cast-In Anchors