Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 5/8"-11, 10" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45215
Zoro # G4456137
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Thread Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45215
- Zoro # G4456137
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 10" |
Thread Length | 3-3/4" |
Anchor Dia. | 5/8 in |
Hook Length | 2" |
Anchor Diameter | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Thread Type | Coarse |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 10 in, Thread Length 3 3/4 in, Hook Length 2 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1 in W, 1 in H (7010001000-36)
- ANVIL Round U-Bolt, 5/8", 8-3/4 in Wd, Black Carbon Steel (0500017132)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0100)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK (CPB2-8125-7.1-5)
- ZORO SELECT L-Hook, 5/8"-11, 8" L, Carbon Steel Hot Dipped Galvanized (45214)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK (U17122.050.0800)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Hot Dipped Galvanized (45225)
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Hot Dipped Galvanized (53764)
- Zoro Select Cast-In Anchors