Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 3/8"-16, 8" L, Plain, 25 PK
Mfr # 37128BBA
Zoro # G9670326
product price: $37.49
/pk 25, $1.50/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Thread Size 3/8"-16
- Body Length 8"
- Finish Plain
- Anchor Dia. 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37128BBA
- Zoro # G9670326
- Country of Origin Taiwan, Province of China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/8"-16 |
Body Length | 8" |
Anchor Dia. | 3/8"-16 |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Finish | Plain |
Material Quality Standards | SAE 1018, ASTM A36 |
Description
3/8-16X8 Bent Anchor Bolts With Nut And Washer Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 12 PK (33955)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17515)
- SUBURBAN BOLT AND SUPPLY Helical Insert, Self-Locking, M6 Thrd Sz (A5130060009)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x50)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain (45182)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK (U17122.050.0800)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Hot Dipped Galvanized (45215)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT L-Hook, 3/4"-10, 8" L, Carbon Steel Plain (45193)
- Zoro Select Cast-In Anchors