Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 3/8"-16, 8" L, Carbon Steel Plain
Mfr # 45129
Zoro # G4455674
product price: $0.90
/ea
Sold in multiples of 50 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45129
- Zoro # G4455674
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/8"-16 |
Body Length | 8" |
Anchor Dia. | 3/8 in |
Thread Length | 1-3/4" |
Hook Length | 1" |
Anchor Diameter | 3/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Removable | Permanent |
Thread Type | Coarse |
Material Grade/Class | Grade 55 |
Description
Anchor Bolt, Thread Size 3/8 In.-16, Anchor Diameter 3/8 in, Body Length 8 in, Thread Length 1 3/4 in, Hook Length 1 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51505)
- VALUE RIVET Blind Rivet, 500 PK (M44447)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 250 PK (A01200.037.0250)
- ZORO SELECT L-Hook, 1"-8, 30" L, Carbon Steel Plain (45139)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Plain (53776)
- ZORO SELECT J-Hook, 1/2"-13, 5" L, Carbon Steel Plain, 10 PK (5MWT6)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Hot Dipped Galvanized (45216)
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK (5MWT7)
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Plain, 25 PK (U17122.050.0600)
- ZORO SELECT J-Hook, 5/8"-11, 8" L, Carbon Steel Plain, 5 PK (5MWT9)
- Zoro Select Cast-In Anchors