Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK
Mfr # U17122.037.0600
Zoro # G4271145
original price:
$22.89
10% off
new price: $20.59
/pk 25, $0.82/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Anchor Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17122.037.0600
- Zoro # G4271145
- Country of Origin Multiple
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/8"-16 |
Body Length | 6" |
Anchor Dia. | 3/8 in |
Thread Length | 1-3/4" |
Hook Length | 1-9/16" |
Anchor Diameter | 3/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | ASTM A307 |
Removable | Permanent |
Thread Type | Coarse |
Description
Anchor Bolt, Thread Size 3/8 In.-16, Anchor Diameter 3/8 in, Body Length 6 in, Thread Length 1 3/4 in, Hook Length 1 9/16 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01209.075.0400)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 50 PK (M07000.060.0085)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68245)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain, 25 PK (U17122.050.1000)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK (U17122.050.0800)
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK (5MWT7)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 1"-8, 24" L, Carbon Steel Hot Dipped Galvanized (45231)
- ZORO SELECT L-Hook, 1"-8, 30" L, Carbon Steel Plain (45139)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- Zoro Select Cast-In Anchors