Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45227
Zoro # G4456401
product price: $12.89
/ea
Sold in multiples of 20 for $257.80
$257.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45227
- Zoro # G4456401
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/4"-10 |
Body Length | 24" |
Thread Length | 4" |
Anchor Dia. | 3/4 in |
Hook Length | 3" |
Anchor Diameter | 3/4 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Removable | Permanent |
Thread Type | Coarse |
Description
Anchor Bolt, Thread Size 3/4 In.-10, Anchor Diameter 3/4 in, Body Length 24 in, Thread Length 4 in, Hook Length 3 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61708)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 75 PK (669592-75)
- BOSTITCH Collated Headless Pin, 1 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2325-3M)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51010.025.0200)
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized (45120)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Hot Dipped Galvanized (45209)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT L-Hook, 1"-8, 30" L, Carbon Steel Plain (45139)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Plain (45190)
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Plain, 25 PK (U17122.050.0600)
- Zoro Select Cast-In Anchors