Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 3/4"-10, 12" L, Carbon Steel Plain
Mfr # 53776
Zoro # G4455726
product price: $5.35
/ea
Sold in multiples of 20 for $107.00
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Thread Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53776
- Zoro # G4455726
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/4"-10 |
Body Length | 12" |
Thread Length | 3-3/4" |
Anchor Dia. | 3/4 in |
Hook Length | 3" |
Anchor Diameter | 3/4 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Removable | Permanent |
Thread Type | Coarse |
Material Grade/Class | Grade 55 |
Description
Anchor Bolt, Thread Size 3/4 In.-10, Anchor Diameter 3/4 in, Body Length 12 in, Thread Length 3 3/4 in, Hook Length 3 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-C0332R)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- J.W. WINCO GN913.3-M6-10-KU Set Screw Nylon Tip (6N10P13/PL)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (B01200.087.0400)
- ZORO SELECT L-Hook, 3/4"-10, 8" L, Carbon Steel Plain (45193)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Plain (45189)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT J-Hook, 5/8"-11, 6" L, Carbon Steel Plain, 10 PK (5MWT8)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Hot Dipped Galvanized (45209)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- Zoro Select Bent Bolt Anchors