Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1/2"-13, 8" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45209
Zoro # G4456374
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Anchor Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45209
- Zoro # G4456374
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1/2"-13 |
Body Length | 8" |
Anchor Dia. | 1/2 in |
Thread Length | 1-3/4" |
Hook Length | 1-1/2" |
Anchor Diameter | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Removable | Permanent |
Thread Type | Coarse |
Material Grade/Class | Grade 55 |
Description
Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 8 in, Thread Length 1 3/4 in, Hook Length 1 1/2 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded (14NCAG188)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.101.0450)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 26 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0020)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Hot Dipped Galvanized (45224)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Hot Dipped Galvanized (45225)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- ZORO SELECT L-Hook, 3/8"-16, 12" L, Carbon Steel Plain (45131)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Hot Dipped Galvanized (45216)
- ZORO SELECT L-Hook, 3/4"-10, 15" L, Carbon Steel Hot Dipped Galvanized (45110)
- Zoro Select Cast-In Anchors