Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1/2"-13, 16" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45212
Zoro # G4456383
product price: $3.35
/ea
Sold in multiples of 50 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45212
- Zoro # G4456383
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1/2"-13 |
Body Length | 16" |
Thread Length | 2" |
Anchor Dia. | 1/2 in |
Hook Length | 1-1/2" |
Anchor Diameter | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Thread Type | Coarse |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 16 in, Thread Length 2 in, Hook Length 1 1/2 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK (U51000.075.0750)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870550-004BX)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 5/8"-11, 8" L, Carbon Steel Hot Dipped Galvanized (45214)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain (45129)
- ZORO SELECT L-Hook, 1/2"-13, 14" L, Carbon Steel Hot Dipped Galvanized (45211)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- MIDWEST FASTENER L-Hook, 3/8"-16, 12" L, Steel Hot Dipped Galvanized, 25 PK (09542)
- Zoro Select Cast-In Anchors