Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1/2"-13, 12" L, Carbon Steel Plain
Mfr # 45184
Zoro # G4456182
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45184
- Zoro # G4456182
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1/2"-13 |
Body Length | 12" |
Anchor Dia. | 1/2 in |
Thread Length | 1-3/4" |
Hook Length | 1-1/2" |
Anchor Diameter | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Thread Type | Coarse |
Removable | Permanent |
Material Grade/Class | Grade 55 |
Description
Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 12 in, Thread Length 1 3/4 in, Hook Length 1 1/2 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.030.0016)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960SS)
- ZORO SELECT Dowel Pin, Steel, 10x60mm, PK10 (M39090.100.0060)
- ZORO SELECT L-Hook, 1"-8, 24" L, Carbon Steel Hot Dipped Galvanized (45231)
- ZORO SELECT L-Hook, 3/8"-16, 12" L, Carbon Steel Plain (45131)
- ZORO SELECT L-Hook, 5/8"-11, 14" L, Carbon Steel Hot Dipped Galvanized (45116)
- ZORO SELECT L-Hook, 3/4"-10, 8" L, Carbon Steel Plain (45193)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- MIDWEST FASTENER L-Hook, 1/2"-13, 24" L, Steel Hot Dipped Galvanized, 25 PK (09544)
- Zoro Select Bent Bolt Anchors