Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1/2"-13, 12" L, Carbon Steel Plain, 25 PK
Mfr # U17122.050.1200
Zoro # G4267042
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Includes Nut and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17122.050.1200
- Zoro # G4267042
- Country of Origin Multiple
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1/2"-13 |
Body Length | 12" |
Thread Length | 1-3/4" |
Anchor Dia. | 1/2 in |
Hook Length | 1 9/16 in |
Anchor Diameter | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | ASTM A307 |
Thread Type | Coarse |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 12 in, Thread Length 1 3/4 in, Hook Length 1 9/16 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 27/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A050)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61752)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40857)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Plain (45204)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain (45183)
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized (45120)
- ZORO SELECT L-Hook, 5/8"-11, 14" L, Carbon Steel Hot Dipped Galvanized (45116)
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Hot Dipped Galvanized (53764)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- Zoro Select Cast-In Anchors