Shop All Battery Testers
This Product is Discontinued
Zoro Select
L Handle, Steel, L 5 In (Discontinued)
Mfr # 1XNC8
Zoro # G2022797
This Product is Discontinued
Key Features
- For Use With Snap Locks
- Type Universal Locking
- Height (In.) 5 in
- Length (In.) 5 in
- Max. Wheel Dia. (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNC8
- Zoro # G2022797
- UPC # 190735034613
- Country of Origin China
- Category Battery Testers
Dimensions
Height (In.) | 5 in |
Length (In.) | 5 in |
Max. Wheel Dia. (In.) | 5/16 in |
Width (In.) | 1 3/16 in |
Details
Item | L Handle |
For Use With | Snap Locks |
Type | Universal Locking |
Finish | Chrome plated |
Range of Motion | 90 Degrees |
Material | Steel |
Includes | (2) keys |
Description
L Handle, Universal Locking, Steel, Chrome Finish, Length (In.) 5 in, Height (In.) 5 in, Width (In.) 1 3/16 in, Max. Wheel Dia. (In.) 5/16 in, For Use With Snap Locks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.