Shop All Kraft Paper
Zoro Select
Kraft Paper 48" x 900 ft., 40 lb. Basis Weight
Mfr # 5PGN5
Zoro # G3961912
original price:
$67.38
9% off
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 40 lb
- Length 900 ft.
- Width 48"
- Color Kraft
- Roll Dia. 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PGN5
- Zoro # G3961912
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900 ft. |
Width | 48" |
Roll Dia. | 8 1/2 in |
Roll Length | 900 ft |
Roll Width | 48 in |
Details
Item | Kraft Paper |
Basis Weight | 40 lb |
Color | Kraft |
Green Environmental Attribute | Plastic-Free Packaging Product |
Bundle Weight | 48 lb |
Packing Paper Type | Kraft Paper |
Packing Paper Form | Roll |
Roll Weight | 48 lb |
Description
Kraft Paper, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 40 lb, Roll Width 48 in, Roll Length 900 ft, Roll Weight 48 lb, Bundle Weight 48 lb, Roll Dia. 8 1/2 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETRATAG Tape Lablrefil Wht1/2X13 (91331)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 5", White, 50/Bundle (M755)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- CHARLES LEONARD Masonite Clipboard, Legal-Size, PK12 (89244)
- ZORO SELECT 40 lb. Natural Kraft Paper 24" x 900 ft. (5PGN0)
- ZORO SELECT Natural Kraft Paper 24" x 1200 ft., 30 lb. Basis Weight (5PGL5)
- ZORO SELECT 24" W Poly Coated Kraft Paper (5PGL1)
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- ZORO SELECT Brown Kraft Paper, 48" x 360 ft. (3EVT7)
- ZORO SELECT Brown Kraft Paper 12" x 1200 ft., 30 lb. Basis Weight (6TWR0)
- Zoro Select Protective Packaging