Shop All Masking Tapes
Zoro Select
Kraft Flatback Paper Tape, 3Inx60 yd.
Mfr # 20PJ17
Zoro # G7446853
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Kraft Paper
- Tensile Strength 33 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PJ17
- Zoro # G7446853
- UPC # 190735420980
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Length | 60 yd. |
Dia. | 3" |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.1 mil, Tape Width 3 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 33 lb-in, Tape Adhesive Strength 80 oz/in, Tape Core Diameter 3 in, Series FP97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Gray (5FVG0)
- 3M 3M 08984 General Purpose Adhesive Cleaner - 1 Quart (7000000492)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.1 oz, Tube (233744)
- SIMPLEFIX Adhesive&Grout Albstr Qt (TAGAQT)
- ZORO SELECT Kraft Flatback Paper Tape, 2Inx60 yd. (20PJ16)
- ZORO SELECT Kraft Flatback Paper Tape, 1Inx60 yd. (20PJ14)
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-3" X 60YD)
- PROTAPES Matte Cloth Tape, 3x55yd., Black Cloth (PRO-GAFF)
- Zoro Select Masking & Painter's Tape