Shop All Masking Tapes
Zoro Select
Kraft Flatback Paper Tape, 1Inx60 yd.
Mfr # 20PJ14
Zoro # G7446826
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PJ14
- Zoro # G7446826
- UPC # 190735420959
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 3" |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.1 mil, Tape Width 1 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Brown, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 33 lb-in, Tape Adhesive Strength 80 oz/in, Tape Core Diameter 3 in, Series FP97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX8)
- HANDI-FOAM Nozzles, Color Wise, Long Cone, PK8 (F66117)
- JE TOMES 50 lb. Gray Concrete Foundation Repair Leak Stop (C121)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 592, Off-White, Paste (88568)
- ZORO SELECT Kraft Flatback Paper Tape, 2Inx60 yd. (20PJ16)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PJ05)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ01)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-1.5" X 60YD)
- IDL PACKAGING 1inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44574)
- Zoro Select Masking & Painter's Tape