Shop All Lab Tongs & Forceps
Zoro Select
Kool Touch Tong 12 In L 304SS
Mfr # 47322
Zoro # G4668596
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in (30.5cm)
- Product Type Pom Tongs
- Material Stainless Steel
- Overall Length - Imperial 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 47322
- Zoro # G4668596
- Country of Origin United States
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 12 in (30.5cm) |
Overall Length - Imperial | 12 in |
Details
Item | Pom Tongs |
Product Type | Pom Tongs |
Material | Stainless Steel |
Description
Pom Tongs, Overall Length - Imperial 12 in, Product Type Pom Tongs, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- YSI ORP Sensor (1002)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- ZORO SELECT Tongs, SS, 9-1/2" L (787-101)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- ZORO SELECT Dish Tongs, SS, 9-1/2" L (787-115)
- SCIENTIFIC LABWARES Histology Tweezers, 5.5", Curved, 1.5mm (SWZR-018)
- Zoro Select Lab Tongs & Forceps