Shop All Lubricator Parts
Zoro Select
Knurled Set Screw
Mfr # 10267
Zoro # G2901020
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Trico
- For Use With Mfr. Model Number 30003, 30005, 30010
- Product Type Set Screw
- Material Steel
- Compatible with Manufacturer Model Number 30203, 30205, 30210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10267
- Zoro # G2901020
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Overall Width | 5/8 in |
Details
Item | Knurled Set Screw |
Fits Brand | Trico |
For Use With Mfr. Model Number | 30003, 30005, 30010 |
Product Type | Set Screw |
Material | Steel |
Compatible with Manufacturer Model Number | 30203, 30205, 30210 |
Compatible Manufacturer Part Number | 30203, 30205, 30210 |
Description
Knurled Set Screw, Compatible with Manufacturer Model Number 30203, 30205, 30210, Compatible with Grainger Part Number 6Y849, 6Y850, 6Y851, Product Type Set Screw, Overall Width 5/8 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- TITAN PRO Motor Dual Run Cap, 70/7.5 MFD, 370-440V (TRCFD7075)
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPM12-50Z)
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- ZORO SELECT Nozzle Tip (20024R)
- ZORO SELECT Nozzle 90 Degree (30492)
- ZORO SELECT Reservoir (20400R)
- ZORO SELECT Nozzle Assembly (30809)
- ZORO SELECT Brass Body (21484R)
- LPS TUCKER SALES 11 Oz LPS 3 Heavy-Duty Rust Inhibitor (316)
- Zoro Select Lubricator Parts