Shop All Bandages
Zoro Select
Knuckle Bandages, 2.25x1 7/8", Fabric, PK20
Mfr # 9999-1503
Zoro # G9209844
product price: $6.43
/pk 20, $0.32/ea
$6.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Bandage Material Fabric
- Package Type Box
- Length 2 15/64 in
- Bandage Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1503
- Zoro # G9209844
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 15/64 in |
Width | 1 7/8 in |
Bandage Length | 2 1/4 in |
Bandage Width | 1 7/8 in |
Details
Latex Content | Latex Free |
Bandage Material | Fabric |
Package Type | Box |
Bandage Color | Beige |
For Use With | First Aid Kits, Wound Care |
Item - Adhesive Bandages | Knuckle Bandages |
Bandages Included | 20 |
Water Resistant/Waterproof | None |
Metal Detectable | Not Metal Detectable |
Item | Adhesive Bandage |
Number of Bandages Included | 20 |
Product Type | Knuckle Bandages |
Water Resistance | Not Water Resistant |
Bandage Shape | Knuckle |
Unitized | Unitized |
Description
Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Knuckle, Bandage Width 1 7/8 in, Bandage Length 2 1/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Gel Hand Wash, French Lavender, 12 oz Pump Bottle, PK6 (MTH00031)
- SWAN Rubbing Alcohol, Bottle, 16 oz. (26831)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- ZORO SELECT Adhesive Bandage, Fabric, Box, PK100 (3JNY4)
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- ZORO SELECT Strip Bandages, Blue, 3" L x 1" W (90923)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- SAN JAMAR Knuckle Bandage Refill, PK3 (MKBR903)
- Zoro Select Bandages