Shop All Wire End Brushes
Zoro Select
Knot Wire End Brush, Shank Size 1/4"
Mfr # 66252839118
Zoro # G2475711
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Material Stainless Steel
- Wire Dia. 0.02 in
- Bristle Type Standard Twist Knot Wire
- Shank Size 1/4"
- Abrasive Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839118
- Zoro # G2475711
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.02 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Trim Length | 1" |
Bristle Trim Length | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Fill Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Stainless Steel |
Item | End Brush |
Item - End Brushes | End Brush |
Max. RPM | 20,000 RPM |
For Use With | Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 7/8 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Steel Wool 3 Crs 12Pk (07660768118)
- NORTON CO PSA Sanding Disc, VFine, 320Grit, PK25 (63642506177)
- CLIMAX METAL PRODUCTS SD-012032-04QL Quick Lock Sanding Drum with Shank (SD-012032-04QL)
- MIRKA Iridium 5" Psa 120 (24-314-120)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442993)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- PFERD 1/2" Knot Wire End Brush - Straight Cup - .010 CS Wire, 1/4" Shank (83124)
- Zoro Select Wire End Brushes