Shop All Wire End Brushes
Zoro Select
Knot Wire End Brush, Shank Size 1/4"
Mfr # 66252839116
Zoro # G2475693
original price:
$6.32
7% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Trim Length 1"
- Brush Dia. 3/4 in
- Bristle Trim Length 1 in
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839116
- Zoro # G2475693
- Country of Origin China
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/4 in |
Trim Length | 1" |
Brush Dia. | 3/4 in |
Bristle Trim Length | 1 in |
Shank Size | 1/4" |
Wire Dia. | 0.02 in |
Overall Length | 2 7/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Bristle Type | Standard Twist Knot Wire |
Fill Material | Stainless Steel |
Abrasive Material | Stainless Steel |
Item | End Brush |
Item - End Brushes | End Brush |
Max. RPM | 20,000 RPM |
For Use With | Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 7/8 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #240 (M-179753)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- DYNABRADE Belt, 240GMX, 1/2"X18" (78270)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838896)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838877)
- GORDON BRUSH 4x16 Row 0.012" Phosphor Bronze Wire, Wood Shoe Handle Scratch Brush (444PBG)
- Zoro Select Wire End Brushes