Shop All Wire End Brushes
Zoro Select
Knot Wire End Brush, Shank Size 1/4"
Mfr # 66252838887
Zoro # G2476043
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Bristle Type Standard Twist Knot Wire
- Trim Length 1"
- Shank Size 1/4"
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838887
- Zoro # G2476043
- Country of Origin China
- Category Wire End Brushes
Dimensions
Trim Length | 1" |
Shank Size | 1/4" |
Brush Dia. | 1 in |
Wire Dia. | 0.014 in |
Overall Length | 2 3/4 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Abrasive Material | Stainless Steel |
Item - End Brushes | End Brush |
Bristle Type | Standard Twist Knot Wire |
Item | End Brush |
Max. RPM | 20,000 RPM |
Fill Material | Stainless Steel |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Flat (60461)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B180)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 (66261140519)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- ZORO SELECT End Brush, Crimped, 1/2 dia., 25000 rpm (66252839043)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443029)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838885)
- DYNABRADE Wire End Brush 1-1/8"diax.014x7/8", Steel (78855)
- Zoro Select Wire End Brushes