Shop All Wire End Brushes
Zoro Select
Knot Wire End Brush, Shank Size 1/4"
Mfr # 66252838886
Zoro # G2476168
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Material Stainless Steel
- Bristle Type Standard Twist Knot Wire
- Wire Dia. 0.01 in
- Overall Length 2 3/4 in
- Trim Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838886
- Zoro # G2476168
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.01 in |
Overall Length | 2 3/4 in |
Trim Length | 1-1/8" |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1 in |
Shank Size | 1/4" |
Bristle Trim Length | 1 1/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 1/8 in |
Details
Fill Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Item - End Brushes | End Brush |
Max. RPM | 20,000 RPM |
Abrasive Material | Stainless Steel |
Item | End Brush |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Series | Gemini |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.01 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Angle Grinder Blade, 6"x.050"x7/8" (1972923)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- VSM Abrasive Belt, 40 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (97194)
- FLEX-HONE TOOL GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC) (GBD40060BC)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443014)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90195)
- Zoro Select Wire End Brushes