Shop All Wire End Brushes
Zoro Select
Knot Wire End Brush, Shank Size 1/4"
Mfr # 66252838878
Zoro # G2476378
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Abrasive Material Carbon Steel
- Max. RPM 22,000 RPM
- Fill Material Carbon Steel
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838878
- Zoro # G2476378
- Country of Origin China
- Category Wire End Brushes
Dimensions
Shank Size | 1/4" |
Brush Dia. | 3/4 in |
Trim Length | 1-1/8" |
Overall Length | 2 3/4 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 1/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 1/8 in |
Details
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
Fill Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Item | End Brush |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20933)
- NORTON CO #000 Gray Synthetic Steel Wool Pad (01727)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in (66254442936)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443030)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838877)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- OSBORN Pilot Bonding End Brush, 1/2", 0003015100 (0003015100)
- Zoro Select Wire End Brushes