Shop All Wire End Brushes
Zoro Select
Knot Wire End Brush, Shank Size 1/4"
Mfr # 66252838877
Zoro # G2475842
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- Fill Material Carbon Steel
- Abrasive Shank Size 1/4 in
- Bristle Type Standard Twist Knot Wire
- Max. RPM 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838877
- Zoro # G2475842
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 2 3/4 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Trim Length | 1-1/8" |
Brush Dia. | 1/2 in |
Bristle Trim Length | 1 1/8 in |
Wire Dia. | 0.014 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 1/8 in |
Details
Fill Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Max. RPM | 22,000 RPM |
Item - End Brushes | End Brush |
Abrasive Material | Carbon Steel |
Item | End Brush |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Series | Gemini |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.014 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 1-1/2" (87101)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 5" x 1/4" x 7/8 (08W500)
- REX CUT Fusion Flap Disc 4 1/2 x 5/8-11 T29 Fusi (894004)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel (66252838838)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839119)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442934)
- ALLWAY WD Shoe Hand Wire Brush (WB416)
- Zoro Select Wire End Brushes