Shop All Wire Cup Brushes
Zoro Select
Knot Wire Cup Brush, Threaded Arbor Moun
Mfr # 66252838835
Zoro # G2475431
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838835
- Zoro # G2475431
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Max. RPM | 14,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Series | Gemini |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Roll, 6", Gold (1443)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-32080)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- SHAVIV Deburring Replacement Blade, B 10PL (151-29096)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in (66252839075)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- ZORO SELECT Cup Brush, Crimped, 2-3/4" dia., Arbor Hole (66252839080)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252839103)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66252838781)
- WEILER 5/8" Miniature Wire Cup Brush, .005" Steel Fill, 1/8" Stem (26074)
- Zoro Select Wire Cup Brushes