Shop All Electrical Box Hardware
Zoro Select
Knockout Plug, Nylon, Locking
Mfr # 1EMR3
Zoro # G0321221
product price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Nylon
- Box Type Locking
- Color Gray
- For Panel Thickness 0.032 to 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMR3
- Zoro # G0321221
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Head Dia. | 1.218 in |
Hole Dia. | 1 1/8 in |
Details
Item | Knockout Plug |
Type | Locking |
Material | Nylon |
Box Type | Locking |
Color | Gray |
For Panel Thickness | 0.032 to 0.125 |
Thickness | 0.453 in |
Temp. Range (F) | -40 to +185 |
Description
Hole Dia. 1-1/8 In., Heat Stabilized Nylon, Color Grey, Knockout Plug, Package Quantity 10, Locking, Thickness 0.453 In., Head Dia. 1.218 In., For Panel Thickness 0.032 to 0.125, Rockwell Hardness -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR5)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR4)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20G)
- WIEGMANN Hinge Accessory, NOVAL Accessory, Carbon Steel, Enclosure (N1C304209)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- Zoro Select Electrical Box Hardware