Shop All Keyed Entry Door Knobs
Zoro Select
Knob Lockset, Mechanical, Entrance, Grd. 3
Mfr # 1TPR9
Zoro # G1324285
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TPR9
- Zoro # G1324285
- UPC # 190735032381
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Stainless Steel |
Lockset Grade | 3 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Entrance |
Required Door Thickness | 1-3/8" and 1-3/4" |
Keyway Type | Kwikset KW1 |
Key Type | Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" or 2-3/4" |
Strike Type | Round Corner Full Lip Strike |
Standards | ANSI |
Strike Dim. | 2-1/4" x 1-3/4" |
Lockset Performance Strength | Light Duty |
Number of Keys | 4 |
Location Type | Residential |
Lockset Fire Rating | Not Rated |
Item | Knob Lockset |
ADA Compliant | No |
Knob Material | Stainless Steel |
Ligature Resistant | No |
Style | Tulip |
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Tulip Style, Stainless Steel Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 4, Required Door Thickness 1 3/8 in and 1 3/4 in, Strike Dim. 2 1/4 in x 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Surface Bolt, 4 in. Long, White Finish Single Pack (U 10267)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- M-D Brown 17 Ft. 3/8 In. Extreme Temp Small Gap Rubber Weatherstrip, Brown (02592)
- SCHLAGE COMMERCIAL Satin Chrome Screws 61503626 (61503626)
- ZORO SELECT Knob Lockset, Mechanical, Mortise, Entrance (1TPZ3)
- ZORO SELECT Knob w/Lock, Medium Duty, 19 Series (5TUN4)
- ZORO SELECT Knob Lockset, Mechanical, Entrance, Grd. 3 (2VMW7)
- ZORO SELECT Knob Lockset, Mechanical, Entrance, Grd. 2 (1TPH5)
- CONSTRUCTOR Constructor Chronos Entry Bronze Door Lever Lock Knob Handle Set; Antique Copper (CON-CHR-AC-ET)
- BALDWIN ESTATE Entry Door Knobs Antique Brass (5237.050.ENTR)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Stainless Steel, 6PK (ED03-6)
- Zoro Select Door Knob Locksets