Shop All General Purpose Gloves
Zoro Select
Knit Gloves, Womens S, White/Black, PK12
Mfr # 4715SP/LD
Zoro # G9055681
product price: $7.19
/pk 12, $0.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White/Black
- Glove Materials Polyester, Cotton
- Application General Purpose
- Grip Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4715SP/LD
- Zoro # G9055681
- UPC # 744897089686
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Gloves |
Color | White/Black |
Glove Materials | Polyester, Cotton |
Application | General Purpose |
Grip Material | PVC |
Sold As | Package |
Glove Style | Knit |
Coating Coverage | Double Sided |
Grip Pattern | Dots |
Glove Coating Material | PVC |
Glove Coating Finish | Dotted |
Palm Coating Material | PVC |
Coating Texture | Dotted |
Thickness | 7 ga |
Description
Knit Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- SAS SAFETY BEANIE KNIT HI VIZ ONE SIZE-YELLOW (SA690-1711)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (CKWB-200)
- KINCO Kinco Brown Jersey Work Gloves, Dozen Pair (820 NT L 12 PK)
- VISWERX Hi-Vis Fingerless Glove-Adj Wrist XL (127-11048)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9660XSM)
- SPONTEX GLOVE BLUETTES NEO S (17005)
- MCR SAFETY Gloves, General Purpose, Mens, 10 oz., PR (8200)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- MCR SAFETY Gloves, White, M, PK12 (N96051M)
- Zoro Select Gloves & Hand Protection