Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, M8-1.25 Int Thrd Sz, 5/8 in L, 15.0876 mm Dia., Brass, Plain, 10 PK
Mfr # 400-M8-PK10
Zoro # G3013342
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 15.0876 mm
- Material Brass
- Overall Length 5/8 in
- Finish Plain
- Material Grade/Class C3604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-M8-PK10
- Zoro # G3013342
- UPC # 839137005172
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Insert Diameter | 15.0876 mm |
Overall Length | 5/8 in |
Drill Bit Size | 1/2 in |
Drive Size | 33/64 in |
Maximum Hole Diameter | 13.1064 mm |
Description
Knife Thread Insert, System of Measurement Metric, Insert Diameter 15.0876 mm, Overall Length 15.875 mm, Internal Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 31 3/4 mm, Maximum Hole Diameter 13.1064 mm, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 4ZE55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.025.1200)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440600)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.031.0001)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (400-4-PK25)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-004-PK50)
- ZORO SELECT Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 10 PK (400-624-PK25)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (400-5-PK100)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- ZORO SELECT Knife Thread Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., Brass, Plain, 10 PK (400-M10-PK10)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 3/8 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-332-CR-PK10)
- Zoro Select Knife Thread Inserts