Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, M5-0.80 Int Thrd Sz, 12.7 mm L, 9.525 mm Dia., 18-8 Stainless Steel, Plain
Mfr # 400-M5-CR-PK10
Zoro # G709228252
product price: $20.75
/pk 10, $2.08/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 9.525 mm
- Material 18-8 Stainless Steel
- Overall Length 12.7 mm
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-M5-CR-PK10
- Zoro # G709228252
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Insert Diameter | 9.525 mm |
Overall Length | 12.7 mm |
Drill Bit Size | 25/64 in |
Drive Size | 25/64 in |
Minimum Installation Depth | 13 31/64 mm |
Maximum Hole Diameter | 9.931 mm |
Description
Knife Thread Insert, System of Measurement Metric, Insert Diameter 9.525 mm, Overall Length 12.7 mm, Internal Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 14 29/32 mm, Maximum Hole Diameter 9.931 mm, Compatible Manufacturer Part Number 500-2, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-1032-SS)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE25)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.100.0040)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-3-CR-PK5)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (400-4-CR-PK5)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 3/8 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-332-CR-PK10)
- ZORO SELECT Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-624-CR-PK5)
- ZORO SELECT Knife Thread Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., Brass, Plain, 10 PK (400-M10-PK10)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-008-PK50)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (400-5-PK100)
- Zoro Select Knife Thread Inserts