Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, M5-0.80 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK
Mfr # 4ZU70
Zoro # G3151872
product price: $4.75
/pk 10, $0.48/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 11.5062 mm
- Material Brass
- Overall Length 1/2 in
- Finish Plain
- Material Grade/Class C3604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ZU70
- Zoro # G3151872
- UPC # 839137005158
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Insert Diameter | 11.5062 mm |
Overall Length | 1/2 in |
Drill Bit Size | 3/8 in |
Drive Size | 25/64 in |
Maximum Hole Diameter | 9.9314 mm |
Description
Knife Thread Insert, System of Measurement Metric, Insert Diameter 11.5062 mm, Overall Length 12.7 mm, Internal Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 25 13/32 mm, Maximum Hole Diameter 9.9314 mm, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZE53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/8in X 10in A307 Grade A Hot Dip Galvanized Steel 5PK (9057586)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (LHS4805014-050P1)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- DOUBLE HH MFG 3/4X6 Lock Hitch Pin (80160)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 250 PK (4KXP5)
- ZORO SELECT Knife Thread Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (4ZU71)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain, 10 PK (400-475)
- ZORO SELECT Knife Thread Insert, #6-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU55)
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 12.7 mm L, 9.525 mm Dia., 18-8 Stainless Steel, Plain (400-M5-CR)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU60)
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Brass (400-4)
- Zoro Select Knife Thread Inserts