Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., Brass, Plain, 10 PK
Mfr # 400-M10
Zoro # G709228269
product price: $11.75
/pk 10, $1.18/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 12.7 mm
- Material Brass
- Overall Length 15.875 mm
- Finish Plain
- Material Grade/Class C3604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-M10
- Zoro # G709228269
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Insert Diameter | 12.7 mm |
Overall Length | 15.875 mm |
Drill Bit Size | 33/64 in |
Drive Size | 33/64 in |
Maximum Hole Diameter | 13.106 mm |
Minimum Installation Depth | 16 21/32 mm |
Description
Knife Thread Insert, System of Measurement Metric, Insert Diameter 12.7 mm, Overall Length 15.875 mm, Internal Thread Size M10-1.50, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 19 21/32 mm, Maximum Hole Diameter 13.106 mm, Compatible with Manufacturer Model Number DT-M10, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62941)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.040.0016)
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0075)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 250 PK (4KXP5)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (4ZU54)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK (4KXP7)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-510)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU61)
- ZORO SELECT Knife Thread Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (4ZU71)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 3/8 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-332-CR)
- Zoro Select Knife Thread Inserts