Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 400-5-CR-PK5
Zoro # G709228139
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 1/2 in
- Material 18-8 Stainless Steel
- Overall Length 5/8 in
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-5-CR-PK5
- Zoro # G709228139
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Insert Diameter | 1/2 in |
Overall Length | 5/8 in |
Drill Bit Size | 33/64 in |
Drive Size | 33/64 in |
Minimum Installation Depth | 21/32 in |
Maximum Hole Diameter | 0.516 in |
Details
Item | Knife Thread Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 25/32 in |
Drive Type | Slotted |
Thread Type | Coarse |
System of Measurement | Inch |
Compatible with Manufacturer Model Number | DT-5 |
Installation Method | Drive Tool, Screwdriver |
Compatible with Manufacturer Part Number | DT-5 |
Compatible Manufacturer Part Number | DT-5 |
Compatible with Manufacturer Model Number [NEW] | DT-5 |
Compatible Manufacturer Model Number | DT-5 |
For Use with Mfr. Model Number | DT-5 |
For Use With Mfr. Model Number | DT-5 |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 5/8 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Compatible Manufacturer Part Number DT-5, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0350)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 25 PK (7427SD1-PWR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07470.050.0016)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 18-8, Plain Finish (13601)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 1/4 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-004-CR-PK10)
- ZORO SELECT Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-624-CR-PK5)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-3-CR-PK5)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-004-PK50)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (400-5-PK100)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (400-332-PK25)
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- Zoro Select Knife Thread Inserts