Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK
Mfr # 400-510-PK10
Zoro # G109228210
product price: $15.95
/pk 10, $1.60/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 1/2 in
- Material Brass
- Overall Length 1 in
- Finish Plain
- Material Grade/Class C3604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-510-PK10
- Zoro # G109228210
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Insert Diameter | 1/2 in |
Overall Length | 1 in |
Drill Bit Size | 33/64 in |
Drive Size | 33/64 in |
Maximum Hole Diameter | 0.516 in |
Minimum Installation Depth | 21/32 in |
Details
Item | Knife Thread Insert |
Material | Brass |
Finish | Plain |
Material Grade/Class | C3604 |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 25/32 in |
Drive Type | Slotted |
Thread Type | Coarse |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 1 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Minimum Installation Depth 21/32 in, Tensile Strength 49,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN120)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (M07400.120.0020)
- ZORO SELECT Standard Crown Cap Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8 mm H, 25 PK (DN7X00400-025P1)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01210.050.0800)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 5/8 in L, 15.0876 mm Dia., Brass, Plain, 10 PK (400-M8-PK10)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 3/8 in L, 8.3312 mm Dia., Brass, Plain, 10 PK (400-M4-PK10)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR-PK5)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-008-CR-PK5)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 9.525 mm L, 6.35 mm Dia., 18-8 Stainless Steel, Plain (400-M4-CR-PK10)
- E-Z LOK Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass (400-5)
- Zoro Select Knife Thread Inserts