Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK
Mfr # 400-004-PK50
Zoro # G3332201
product price: $17.55
/pk 50, $0.35/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 21/64 in
- Material Brass
- Overall Length 3/8 in
- Finish Plain
- Material Grade/Class C3604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-004-PK50
- Zoro # G3332201
- UPC # 00839137005035
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | #4-40 |
Insert Diameter | 21/64 in |
Overall Length | 3/8 in |
Drill Bit Size | 1/4 in |
Drive Size | 17/64 in |
Maximum Hole Diameter | 0.266 in |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 21/64 in, Overall Length 3/8 in, Internal Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 17/64 in, Compatible Material Wood, Minimum Material Thickness 3/4 in, Maximum Hole Diameter 0.266 in, Manufacturer Location Globally Sourced, Compatible Manufacturer Part Number 500-004, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-610-PK10)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain, 10 PK (400-475-PK10)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 5/8 in L, 15.0876 mm Dia., Brass, Plain, 10 PK (400-M8-PK10)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-008-CR-PK5)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK (400-4-PK250)
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- Zoro Select Knife Thread Inserts